Shop PERFORMANCE TOOL
See all product information
Create Account
16 qt. Oil Drain Container, Heavy Wall, Leak Free Seal, Polypropylene
- Mfr # W4077
- Zoro # G523310256
product price:Â
$
35.99
/ea
Key Features
Color
Black
Assembly Required
No
Capacity
16 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4077
- Zoro #
- G523310256
- UPC #
- 39564015311
- Country of Origin
- Viet Nam
- Item
- Oil Drain Pan
- Color
- Black
- Assembly Required
- No
- Capacity
- 16 qt
Description
This Performance Tool W4077 16-quart oil drain container serves two functions: it catches oil, drains it quickly with deep drain wells, and seals tightly for easy transport. It features an integrated handle for easy carrying, transport and pouring. The side walls are designed to stand up and maintain rigidity even when draining hot engine oil. Rubber gaskets provide a leak-free seal. It's made from durable polypropylene so you can count on it to withstand many oil changes, and it's designed to minimize splashing and spilling. Make mess-free oil changes simple with this drain container.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.