1/4 in G70 Clevis Grab Hooks 2860 lbs WLL Forged Steel for Lifting, Rigging, 10PK

  • Mfr # GH14x10

  • Zoro # G122786193


product price:  $32.59
/pk 10, $3.26/ea

Key Features

Material
Forged Alloy Steel
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH14x10
Zoro #
G122786193
UPC #
840223639706
Country of Origin
India

Details

Material
Forged Alloy Steel
Color
Gold Chromate

Description

Feel confident to be a tow master with our Clevis hook - your partner for all kinds of towing needs for your driving journeys. Reliable Strength: Thanks to its Precise heat treatment and solid forged steel structure, it has a high working load limit of 2,860 lbs and can tow up to 11,660 lbs. Versatile: Chain hooks are convenient to use on utility trailers, flatbed trailers, trucks, etc.; they secure your goods or towing anchors well when used in conjunction with chain and ratchet straps. It satisfies the criteria for alloy chain, transportation, and high test. Secure Connection: Being a grade-70 type means this Clevis Tow-Hook will offer maximum tensile strength and abrasion resistance, both of which help make the towing of heavy items with confidence. Easy And Firm Attachment: The hook pin with a diameter of 0.38 inches and the cotter pin works with safety chains or straps along with the clevis slip hook to securely fasten without any trouble. Built To Last: Our Zinc-plated Clevis Hook is not only strong but also long-lasting with an anti-corrosive property making it suitable for use in any harsh conditions like rain, mud, snow, or dirt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.