1/4in G70 Clevis Grab Hooks 2860 lbs WLL Forged Steel for Lifting, Rigging
- Mfr # GH14
- Zoro # G325021923
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH14
- Zoro #
- G325021923
- UPC #
- 840223639867
- Country of Origin
- China
Description
Feel confident to be a tow master with our Clevis hook - your partner for all kinds of towing needs for your driving journeys. Reliable Strength: Thanks to its Precise heat treatment and solid forged steel structure, it has a high working load limit of 2,860 lbs and can tow up to 11,660 lbs. Versatile: Chain hooks are convenient to use on utility trailers, flatbed trailers, trucks, etc.; they secure your goods or towing anchors well when used in conjunction with chain and ratchet straps. It satisfies the criteria for alloy chain, transportation, and high test. Secure Connection: Being a grade-70 type means this Clevis Tow-Hook will offer maximum tensile strength and abrasion resistance, both of which help make the towing of heavy items with confidence. Easy And Firm Attachment: The hook pin with a diameter of 0.38 inches and the cotter pin works with safety chains or straps along with the clevis slip hook to securely fasten without any trouble. Built To Last: Our Zinc-plated Clevis Hook is not only strong but also long-lasting with an anti-corrosive property making it suitable for use in any harsh conditions like rain, mud, snow, or dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.