1/4in G70 Clevis Slip Hook w/Latch-2,860 LBS WLL Heavy Duty G70 Safety Chain Hook, Trailer Transport
- Mfr # CH14-SH-L
- Zoro # G125022489
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Finish
Gold Chromate
Material
High Carbon Steel
Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH14-SH-L
- Zoro #
- G125022489
- UPC #
- 840223639737
- Country of Origin
- China
- Finish
- Gold Chromate
- Material
- High Carbon Steel
Dimensions
- Length
- 1/4 in
Description
Explore our durable clevis slip hooks featuring locks - Made from durable forged G70 high-carbon steel and finished with a chromate coating that resists corrosion, they are designed to withstand the harsh conditions of commercial and industrial environments. Built-to-last: Our forged G70 steel towing clevis chain hooks are perfect for commercial and industrial use because of their chromate coating that prevents corrosion, and comes with a Breaking Strength of 11,660 lbs. Safe Quick-release: This offers a quick and easy attachment as well as quick removal for maintenance purposes by using the secure quick-release mechanism. The base hooked pin is so strong and the cotter pin at the bottom makes it easy to put them on a safety chain or strap. Easy-to-use: They are extremely easy to use, and their throat depth hole which is 1 inch approx. is shallow enough to enable quick and lock-free connection of a 1/4 inch Grade 70 chain, and their grade 70 designation makes the chain stronger than lower grades. Versatile: These Hooks which are easy to install are usually used for a myriad of things including securing cargo or as tow hooks with chains and ratchet straps as a convenient way to tie a vehicle. They follow the stipulations of the ultimate satisfaction for high-test, transport, and alloy uses, which makes them suitable for flatbed trailers, utility trailers, vehicles, and others. Likewise, we are certain that the 1/4in G70 Clevis Slip Hook is the true friend you have been looking for once and for all, regardless of whether you are a handyman or not. Wait no more to grab it - the strength, adaptability, and doubtlessness!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.