15in Inch J Hook Grade G70 Tow Axle Strap Wrecker Roll back Clevis 5400#, 2PK

  • Mfr # Jhook15x2

  • Zoro # G216285151


product price:  $42.99
/pk 2, $21.50/ea

Key Features

Material
Steel
Color
Gold Chromate
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Jhook15x2
Zoro #
G216285151
UPC #
-
Country of Origin
China

Dimensions

Length
15 in

Details

Material
Steel
Color
Gold Chromate

Description

Pack Size: 2 PackForged J Hook with Chain Link.Size: 15in Forged J HookWLL: 5400 LbsCapacity: 16,200 LbsOblong Link is 3/8in


  • Pack Size: 2-Pack
  • Forged J Hook with Chain Link
  • Size: 15" Forged J Hook
  • Working Load Limit: 5400-Lbs
  • Capacity: 16,200-Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.