16 ft x 27 ft Super Light Weight 14oz Steel Tarp, 2PK

  • Mfr # SLSTTx2

  • Zoro # G722786562


product price:  $558.99
/pk 2, $279.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSTTx2
Zoro #
G722786562
UPC #
840223632899
Country of Origin
China

Description

Mytee Steel tarps are designed to keep loads of steel rods, steel cables, sheets, plywood, etc secure on flatbed trucks. Our heavy-duty flatbed tarps are engineered with the highest quality 18oz Vinyl (PVC coated Polyester) with -40° Cold Crack. 16 ft x 27 ft 14oz steel tarp is made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl has a heavy-duty base fabric and a high-performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other lightweight tarps made out of parachute material. Tough solid-toothed brass grommets clinched every 2 FT in this steel tarp. You will get three rows of inD in Rings box stitched with protection flaps. All D-rings are galvanized with zinc plating. This steel tarp is for use with flatbed trailers up to 52 ft in length. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18 ft x 18 ft. Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.