16ft x 18ft Flatbed Truck 18 Oz Steel Tarp, End-Piece w/4ft Drop & Flap - Red
- Mfr # LT4FT3PCE-RED
- Zoro # G825022512
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tarp Finished Width
18 ft
Tarp Material
Vinyl
Tarp Finished Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT4FT3PCE-RED
- Zoro #
- G825022512
- UPC #
- 199145061295
- Country of Origin
- China
- Color
- Red
- Tarp Material
- Vinyl
Dimensions
- Tarp Finished Width
- 18 ft
- Tarp Finished Length
- 16 ft
Description
This tarp is a flatbed accessory, designed to protect and secure your valuable cargo, especially steel coils and sheets, from harsh weather conditions, including rain, snow, and strong winds. The other essential details about this steel tarp are as follows: Size and Specifications: This single-flap tarp measures 16ft in overall width and 18ft in overall length, with a 4ft x 8ft flap for extended coverage. Its size and flap make it suitable for large flatbeds, allowing extra protection and flexibility when tarp irregularly shaped loads. End Piece: The end-piece tarp is positioned at the front and rear of the load. It has a flap that wraps over the vertical faces of the cargo, sealing off the ends. This end piece is designed to provide a tight closure against wind, rain, and road debris. Quality Construction: This steel tarp is made of 18 oz vinyl, designed for maximum durability and load protection. The material is thick enough to resist tears, punctures, and abrasions while remaining for handling and installation. Its bold red color provides high visibility, enhancing safety during transport. All-Weather and Extreme Condition Performance: The tarp is waterproof and features cold crack protection down to -40 Degrees F. It ensures the material remains flexible even in extreme winter conditions. It is UV and abrasion-resistant, which minimizes sun damage and wear from repeated contact with cargo or the road. Strong Seam Strength: The truck tarp also has heat-sealed seams combined with double stitching, providing fully waterproof seams and extra edge reinforcement. 2in Webbing Reinforcement: The edges of this steel tarp are reinforced with 2in webbing. Tie-Down Points: The truck and trailer tarp is equipped with two rows of D-rings (reinforced into the webbing), and brass grommets spaced every 2ft, the tarp provides numerous strong, tie-down points for maximum load security. Compact storage is simple, and using bungee cords with the D-rings further enhances stability during transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.