16ft x 27ft Flatbed Tarps Heavy Duty 18oz Steel Tarp with Flap - Blue, 2PK

  • Mfr # LT4FT-BLUEx2

  • Zoro # G616250490


product price:  $693.99
/pk 2, $347.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Blue
Tarp Finished Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FT-BLUEx2
Zoro #
G616250490
UPC #
840223632882
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Blue

Description

Pack Size: 2 PackThickness: 21 milThis steel tarp is available in Blue color.All D-rings are galvanized with zinc plating.The Cold Crack is -40 Degrees C and the weight is only 78 lbs.This steel tarp is for use with flatbed trailers up to 52ft in length.You will get two rows of inDin Rings box stitched with protection flaps.Tough solid-toothed brass grommets clinched every 2 FT in this steel tarp.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.16ft x 27ft with 4ft x 8ft Flap/Tail Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.All tarps are marked with manufacturer information for traceability and identification.


  • Pack Size: 2 Pack BLUE COLOR STEEL TARP (4 FT DROP) WITH FLAP
  • 16' x 27' With 4' x 8' Flap/Tail Thickness: 21 mil All D-rings are galvanized with zinc plating.
  • The Cold Crack is -40 Degrees C and the weight is only 78 lbs This steel tarp is for use with flatbed trailers up to 52' in length.
  • You will get two rows of "D" Rings box stitched with protection flaps Tough solid-toothed brass grommets clinched every 2 FT in this steel tarp Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18' x 18'.
  • All hems are re-enforced with 2" webbing and double stitched for extra strength All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.