
16ft x 27ft Flatbed Tarps Heavy Duty 18oz Steel Tarp with Flap - Blue
Mfr # LT4FT-BLUE
Zoro # G716492806
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT4FT-BLUE
Zoro #
G716492806
UPC #
-
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Blue
Description
Thickness: 21 mil This steel tarp is available in Blue color. All D-rings are galvanized with zinc plating. The Cold Crack is -40 Degrees C and the weight is only 78 lbs. This steel tarp is for use with flatbed trailers up to 52ft in length. You will get two rows of D Rings box stitched with protection flaps. Tough solid-toothed brass grommets clinched every 2 FT in this steel tarp. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft. 16ft x 27ft with 4ft x 8ft Flap/Tail Steel Tarp is made with Heavy Duty 18 Oz Vinyl. All hems are re-enforced with 2 in webbing and double stitched for extra strength. All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.