16ft x 27ft Flatbed Tarps Heavy Duty 18oz Steel Tarp with Flap - Red

  • Mfr # LT4FT-RED

  • Zoro # G116250464


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
16 ft
Tarp Finished Length
27 ft
Color
Red
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FT-RED
Zoro #
G116250464
UPC #
840223622333
Country of Origin
China

Dimensions

Tarp Finished Width
16 ft
Tarp Finished Length
27 ft

Details

Color
Red
Tarp Material
Heavy-Duty 18 Oz

Description

Thickness: 21 milThis steel tarp is available in red color.All D-rings are galvanized with zinc plating.The Cold Crack is -40 Degrees C and the weight is only 78 lbs.This steel tarp is for use with flatbed trailers up to 52ft in length.You will get two rows of inDin Rings box stitched with protection flaps.Tough solid-toothed brass grommets clinched every 2 FT in this steel tarp.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.16ft x 27ft with 4ft x 8ft Flap/Tail Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.All tarps are marked with manufacturer information for traceability and identification.


  • RED COLOR STEEL TARP (4 FT DROP) WITH FLAP
  • 16' x 27' With 4' x 8' Flap/Tail
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings
  • Weighs 78 lBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.