7ft-6in x 18ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket

  • Mfr # PVCM76-18

  • Zoro # G116494196


product price:  $83.12
/ea

Key Features

Color
Black
Tarp Material
Steel
Tarp Finished Length
18 ft
Tarp Finished Width
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVCM76-18
Zoro #
G116494196
UPC #
840223611382
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft
Tarp Finished Width
7 ft 6 in

Details

Color
Black
Tarp Material
Steel

Description

Size: 7 ft. 6 in x 18 ft. PVC Dump Truck Mesh tarps are made with heavy duty 11x 11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. Heavy Duty PVC Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2 in This may vary due to hemming Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.