
16ft x 30ft Steel Tarp Heavy Duty 18 Oz 2 Rows of D-rings
Mfr # ST16-30
Zoro # G016492759
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Heavy-Duty 18 Oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST16-30
Zoro #
G016492759
UPC #
-
Country of Origin
China
Details
Color
Black
Tarp Material
Heavy-Duty 18 Oz
Description
Dimensions: 16ft x 30ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: 2 rows of D Rings box stitched with protection flaps along the length and Three Rows on Width All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 76 lbs Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.