Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 7ft6in x 18ft Mesh Tarp
- Mfr # T4SM-PVCM76-18-KIT
- Zoro # G516250323
product price:Â
$
1,370.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4SM-PVCM76-18-KIT
- Zoro #
- G516250323
- UPC #
- 840223634954
- Country of Origin
- China
- Color
- Black, Silver
Description
Kit Includes:-1 Pcs Electric 4-Spring 24ft Dump Truck Tarp System - Complete Kit with HardwareAluminum PartsRust-ProofTarp Switch KitPivot Pins 4-Spring5in x 3/4in Stud ShaftSpiral torsion springsAxle Mounting BracketsStainless Steel BushingsFits 24ft Long Dump Truck3/4in Axle Bearing with FlangeLoose Spare Parts Included in the KitTelescopic 103in Tarp Axle & 103in Cross Tube12V 501 600W Electric Motor for Automated System Telescopic 98in Upper Arm with 90 degrees Celsiusorners & 78in Lower Arm1 Pcs 7ft6in x 18ft PVC Mesh Tarp for Dump Trucks - Double PocketSize: 7 ft.6 in x 18 ft.Coated 11 x 11 MeshTop 5in Pockets Made with 18 Oz VinylVinyl Tough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbingPVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.
- (1 Pcs) Electric 4-Spring 24' Dump Truck Tarp System - Complete Kit with Hardware
- Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring
- 5" x 3/4" Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings
- (1 Pcs) 7'6" x 18' PVC Mesh Tarp for Dump Trucks - Double Pocket Mesh Tarp Shade rate is 50%
- Size: 7 ft.6 in x 18 ft. Coated 11 x 11 Mesh Top 5" Pockets Made with 18 Oz Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.