Shop MYTEE PRODUCTS
Create Account
16'x18ft SuperLight 15 oz Vinyl Steel Tarp w/4ft Drop - Middle Piece w/o Flap Red
- Mfr # SLLT4FT3PCM-RED
- Zoro # G725022711
product price:Â
$
301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLLT4FT3PCM-RED
- Zoro #
- G725022711
- UPC #
- 199145061271
- Country of Origin
- China
Description
This 16ft x 18ft red superlight steel tarp with no flap is an essential flatbed accessory, expertly designed to secure and protect your valuable cargo, such as steel sheets, coils, or other metal loads, from harsh, unpredictable weather elements, including rain, snow, and heavy winds. Size and Specifications: This no-flap tarp for flatbed trailers has 16ft in overall width and is 18ft in overall length. Middle Piece: The middle section is the large, center tarp used to cover the main body of the lumber load. Its job is to protect the bulk of the cargo and provide continuous coverage without gaps. Quality Construction: This superlight truck tarp has a dual-weight material construction. It is designed for protection of the load while minimizing the overall weight of the product. The top section of the tarp is manufactured with a 15 oz Vinyl. This heavier material provides maximum protection against tears, abrasion, and direct impact from the elements. The sides are constructed using a lighter 12 oz Vinyl material to make the product lighter. This makes the tarp significantly easier for the driver to handle, roll, and store without compromising essential coverage. Extreme Weather Performance: The material of the tarp is waterproof and is designed to endure a wide temperature range. This ensures the tarp material remains flexible and will not crack even in severe winter conditions. The tarp is specially protected against UV rays and abrasion, which extends its lifespan by minimizing sun degradation and wear from constant road tension. Strong Seam Strength: One of the key qualities of this steel tarp is the use of heat-sealed seams in conjunction with double stitching. The heat-sealing provides a truly waterproof seam, while the stitching reinforces the edges. It allows the tarp to easily withstand road wear, repeated use, and constant tension. 2 Tie-Down Points: The tarp is equipped with two rows of D-rings that are galvanized with zinc plating for longevity. The tarp also has durable brass grommets placed every 2ft along the edges, providing numerous strong, tie-down points for maximum security. The combination of the 'Super Light' dual-weight design and the smaller 16ft x 18ft size means it can be conveniently rolled or folded for compact storage. Use our bungee cords to secure the tarps for enhanced performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.