Shop MYTEE PRODUCTS
See all product information
Create Account
17 Teeth Drive Sprocket for Kubota Models SVL 90 Replaces V0611-21112
- Mfr # TDSRT-V0611-21112
- Zoro # G822786264
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Material
Heavy-Duty Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDSRT-V0611-21112
- Zoro #
- G822786264
- UPC #
- 840223691704
- Country of Origin
- China
Details
- Material
- Heavy-Duty Steel
- Color
- Black
Description
Are you looking for exact OEM replacement parts for undercarriage components? Don’t go further; We introduces OEM V0611-21112 Drive Sprocket for Kubota SVL 90, SVL95, SVL97 - 9 Bolt Holes. We have constructed this critical component from heavy-duty steel to withstand the road rigors and surroundings. The material is black acrylic polyurethane coated for longevity and protection against rust, corrosion, and other environmental factors. It provides compatibility with Kubota skid steer loaders, enabling proper machine functionality and efficiency. Keep reading down to explore its detailed specifications:- OEM Specifications & Compatibility: As highlighted above, we have manufactured this track sprocket with the exact OEM quality, standards, and specifications of Kubota skid steer loaders. Check out the complete compatibility list below:- Replaces Kubota OEM Part No.: V0611-21112 Compatible with Kubota Models: SVL 90, SVL 90C, SVL 90-2, SVL 90-2C, SVL 95-2S, SVL 95-2SC, SVL 97-2, SVL 97-2C, SVL95, SVL97 Note: Check the compatibility list and OEM part number before purchasing. Size Details: Our Kubota rear sprocket has an external diameter of 18-7/8 in. It has 9 big bolt holes for secure mounting. Additionally, it has 17 teeth/cogs for efficient operation and grip in challenging/uneven terrains. Heavy-Duty Construction: Using the casting process, we have engineered this drive sprocket from robust steel. It has HRC 48-58 surface hardness, enhancing sprockets ft tensile strength while withholding heavy loads and stresses during operation. You can utilize our sprocket for years as we have coated it with black acrylic polyurethane. It will ensure great resistance to wear while protecting against corrosion and rust. Basic Installation Steps: You can install it yourself or hire a professional. It will seamlessly fit into your undercarriage system, providing up to 1,600 hours of uninterrupted performance. Check and service the sprocket after every 500 operational hours for long-lasting performance. Meanwhile, check the simple installation process below:- Clean the bolts and lubricate them a day before installing the sprocket. Utilize a skid steer or other loader to lift the track before installing. Thoroughly clean and lubricate the equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.