18 inx18 inx36 in Steel Trailer Underbody Tool Box w/ Mirror Finish Single Door

  • Mfr # TBSS181836

  • Zoro # G522785642


product price:  $832.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBSS181836
Zoro #
G522785642
UPC #
840223624474
Country of Origin
India

Description

Size: 18 in (H) x 18 in (D) x 36 in (W) Body Thickness: 2 MM or 14 Gauge Door Thickness: 16 Gauge Capacity: Up to 450 lbs Single Door #304 Stainless Steel Lid 1.6mm and Powder Coated 2.0mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a stainless steel locking T-handle latch Recessed, beveled door with a 1/2 in door gasket and stainless steel continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking Toolboxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.