18 inx18 inx60 in Flatbed Trailer Underbody Tool Box w/ Mounting Brackets Kit 18 inx18 in

  • Mfr # TBSS181860PL-MBTR18-KIT

  • Zoro # G522786434


product price: $1,541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSS181860PL-MBTR18-KIT
Zoro #
G522786434
UPC #
199145049187
Country of Origin
China

Description

Kit Includes:- (1 Pcs) Black Truck Tool Box with Double Barn Door Style & Paddle Lock Latch - 18 in x 18 in x 60 in Mirror Finish Size: 18 in (H) x 18 in (D) x 60 in (W) Style: Double Door Barndoor Style Body Thickness: 3 mm (10 gauge) Body Finish: Powder Coated Body Color: Black Door Finish: Mirror Door Thickness: 1.5 mm Door Material: Stainless Steel 304 Door Color: Silver Special Features: Reinforced Doors, Paddle Lock Latch, Beveled Door with a 1/2 in Door Gasket, Stainless Steel Hinges, & Waterproof (2 Pcs) Mounting Brackets for Trailer Tool Box 18 in (Height) x 18 in (Depth) These brackets are suitable for 18 in (Height) x 18 in (Depth) Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld On Brackets Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.