Shop MYTEE PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18 inx18 inx60 in Steel Flatbed Trailer Underbody Tool Box for Trailer & Semi Truck, 2PK
- Mfr # TBSS181860-PLx2
- Zoro # G622786228
product price:
$
2,816.99
/pk of 2, $1,408.50/ea
Key Features
Color
Black
Lid Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBSS181860-PLx2
- Zoro #
- G622786228
- UPC #
- 840223699618
- Country of Origin
- China
Details
- Color
- Black
- Lid Material
- Stainless Steel
Description
Are cluttered and scattered tools creating a problem during hauling? Is it consuming too much space in your trailer or cab? Don’t worry; Our Products has a solution with its latest size addition to the truck tool box. It will efficiently store tools, equipment, and other travel necessities. The easily accessible tools will ensure a peaceful drive for truckers while maintaining security and safety. Our double door barn door style trailer tool box has more specifications that you can explore below:- Lightweight Yet Robust Material: We have used two materials to construct the entire tool box. The flatbed tool box’s body is engineered from robust 3 mm thick (10 gauge) metal, whereas the front door is made from 1.5 mm thick stainless steel 304. The unique material choice will withstand the stress and impacts of outdoor rigors. Also, restricts unauthorized access. Weatherproof Tool Box: These tool boxes are designed specifically for outdoor settings. We have coated the box body with black powder for long-lasting performance. It slows the process of rust and corrosion in an outdoor environment when the metal comes in contact with changing weather conditions. This added layer of protection will enhance the life of the product. Additionally, it will keep the tools inside safe. Enhanced Security: Our truck toolbox features a t-handle with a paddle lock hole. You can secure the box with a paddle lock (not included), keeping the tools and equipment safe during transportation. It will further restrict unauthorized access, and only you can utilize them. We also provide a complete replacement kit of t-handle padlock for this size tool box. Dimension Details: Our flatbed tool box is available in the following sizes - 18 in height, 18 in depth, and 60 in width. It will enable truckers/fleet owners to store as much necessary equipment as possible. From straps to towing necessities, you can save all. We have one more size for this product - 24 in x 24 in x 60 in double door barn door style truck tool box. Unique Features: This semi-trailer tool box is constructed from various key features to enhance its functionality and add comfort. Check the details below:- The tool box has barn door style double doors for uninterrupted access to the contents inside. The doors have a mirror finish for aesthetic and sleek appeal. It has a t-handle, which is part of the paddle lock system. It limits the risk of door opening during travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.