18 inx24 inx60 in Aluminum Trailer Underbody Tool Box with Barndoor Style Double Doors

  • Mfr # TBAL182460-PLDP

  • Zoro # G022786125


product price:  $1,087.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAL182460-PLDP
Zoro #
G022786125
UPC #
840223638709
Country of Origin
China

Description

In a long journey, while transporting goods from one place to another, Aluminum Checker Plate Underbody Mounted Trailer Tool Box is best to store your tools, equipment, and other necessary items. We’ve designed this trailer box with a paddle lock and a double door that ensures better security and safety of essentials inside. What more specifications does our trailer box hold, check it out below. Spacious to Store Your Tools: This underbody-mounted trailer box has an 18-inch height, 24-inch depth, and 69-inch length. The aluminum tool box has a dimension of 3 mm. You can store as many tools or equipment as you want without worrying about losing during transport. The structure is robust and sturdy for your next travel. Lightweight Aluminum Material: Our trailer toolbox is made from diamond checker plate aluminum with edges welded and reinforced. We have added heavy-duty stainless steel hinges on the double door to protect it from corrosion and other environmental elements. It gives strength while ensuring the free movement of the doors. The trailer box is strong enough to handle the wear and tear of the roads. Barn Door Style Double-Door: Our trailer tool box has a barn door style double door for unobstructed access to the content inside the box. The design has a non-mirror finish, reinforced to strengthen the 3 mm door and protect the latch mechanism. Also, it includes a T-handle (part of the paddle system), beveled edges, and a door gasket (to make it waterproof). Paddle Lock for Security: In our trailer box, we included a paddle lock, which keeps the essentials in the box secure despite sudden impacts and jerks during transit. The paddle lock is of stainless steel that protects from rust and weather. Also, the mechanism of the lock is simple and clearly visible (it rests and fits perfectly when the door is locked). Note: It is advised to use specific brackets for all the boxes you want to install. Brackets are sold separately. Waterproof Trailer Box: Our trailer box is waterproof as it doesn’t allow water or any liquid to enter. All thanks to the rubber gasket we have added at the opening of the door. It further protects from moisture and grime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.