18 inx96 in Viking Trailer Upper Ramps for Flatbed Trailers - 23,500 lbs/Axle

  • Mfr # RAMP-1896-U

  • Zoro # G022785982


product price:  $2,777.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMP-1896-U
Zoro #
G022785982
UPC #
199145014406
Country of Origin
China

Description

Our aluminum trailer ramps can simplify your loading and unloading tasks. The Viking’s upper loading ramp set is ideal for heavy-loading applications and can be used for multi-level car carriers, shipping containers, parking structures, elevated surfaces, and many more similar conditions. Here are the other crucial features of our ramp set: Size & Capacity: The upper loading ramp set is available in a length of 96 inches, width of 18 inches, and thickness of 6 inches. The working load limit of the trailer ramp is 23,500 lbs for each axle. You can use the upper ramp pair with the rare ramp pair in a similar size. Safer and Efficient Loading: The compatible size of our loading ramps provides a stable and secure pathway to your equipment which ensures safer and more efficient loading. The trailer ramps are suitable for various heavy-duty applications such as commercial applications, industrial applications, construction sites, and many more. Aluminum Construction: Our heavy-duty ramps are strong and durable as they are constructed using high-strength aluminum material. The durability of our trailer ramps helps to handle heavy loads without putting any extra weight on the heavy loads which makes it easy to transport and position them. The quality-rich aluminum construction material ensures that our trailer ramps are resistant to harsh weather conditions, rust, and degrading. This increases their service life and enables them to function in adverse conditions. Application: The upper ramps can facilitate the movement of goods, equipment, or vehicles between different vertical levels within a system. The ramps can be used with multi-level car carriers, shipping containers, parking structures, elevated surfaces, and many more similar conditions. Installation: The upper trailer ramp pair needs to be installed manually can be secured with a pin attachment. They are mounted to the trailer end using skid seats. Safety Measures: Always align the vehicle properly with the center of the ramps. Place the ramp only on firm or level surfaces to avoid accidents due to slipping or shifting. Do not overweight the ramps beyond their rated capacity. Inspect the ramp for any signs of wear and tear, or damage before every use. Note: Only Viking brand items are compatible with these Viking ramps and kits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.