Shop MYTEE PRODUCTS
Create Account
180x72x45 mm Bobcat Rubber Track 7in for Bobcat MT85, Vermeer ABS-15mm Tread Height, OEM 7271923
- Mfr # MPRT-1807245
- Zoro # G425022561
product price:Â
$
433.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPRT-1807245
- Zoro #
- G425022561
- UPC #
- 840223638518
- Country of Origin
- China
Description
Reliability and performance of equipment are the most important matters in the field of construction machinery. The right setup for Machinery could make a difference However, our best-quality rubber tracks that are specially built for skid steers and excavators to meet the challenges of extreme-duty operations have become indispensable in road construction, mining, or farming in all related fields. We offer incredible traction in various environments through our tracks that provide effortless motion and also control. Durability Redefined: Our rubber tracks, designed with durability in mind, are the personification of strength and also sturdiness. Designed to resist the toughest conditions that mining teams have ever encountered in mine sites, construction sites, and also rough road areas; these tracks are built for endurance as they outperform the typical expectations of reliability. Size Specifications: We craft these tracks to have the right dimensions for versatility, which have a width of 180 mm or 7 inches, a pitch of 72 mm or 2 4/5 inches, and a Total Number of Links is 45. These features allow our tracks to be very adjustable for a variety of circumstances, whereby they can deliver maximum efficiency in many different applications and also environments. Keep things running smoother and also more conveniently which prolongs the service life of both the tracks and machinery. Lower vibration translates into operator comfort and lower rates of equipment damage. Uses: Most important in our track design is their versatility, making them the very option for a variety of challenging applications. Our tracks have been used at mud-filled sites, on rocky terrains in road construction projects and other challenging mining works to prove their efficiency. Have confidence in their ability to maneuver through challenging environments with ease, enabling the optimum optimization within each operation. Compatibility: Replaces OEM Part no.: 7271923 Compatible with Bobcat MT85, Vermeer ABS, Vermeer S925TX Maintenance Tips: To make sure the Quality and Longevity of your Rubber track, you need to follow these maintenance tips: Check Regularly that your treads are in their optimal condition. Monitor the wear from the inner side of the rubber track. Elevate your machinery in high-stakes operations with our top-notch rubber tracks, offering unparalleled performance. Invest in excellence and propel your equipment to new heights!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.