Shop MYTEE PRODUCTS
Create Account
7 inch Rubber Track 180x72x36 For Airman HM07S, Baretto 1824TK, Baretto 2024TK
- Mfr # MPRT-1807236
- Zoro # G825022574
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPRT-1807236
- Zoro #
- G825022574
- UPC #
- 840223638532
- Country of Origin
- China
Description
Reliability and performance of equipment are the most important matters in the field of construction machinery. We offer incredible traction in various environments through our tracks that provide effortless motion and also control. Durability Redefined: Our rubber tracks, designed with durability in mind, are the personification of strength and also sturdiness. Designed to resist the toughest conditions that mining teams have ever encountered in mine sites, construction sites, and also rough road areas; these tracks are built for endurance as they outperform the typical expectations of reliability. Size Specifications: We craft these tracks to have the right dimensions for versatility, which have a width of 180 mm or 7 inches, a pitch of 72 mm or 2 4/5 inches, and a Total Number of Links is 36. These features allow our tracks to be very adjustable for a variety of circumstances, whereby they can deliver maximum efficiency in many different applications and also environments. Uses: Most important in our track design is their versatility, making them the very option for a variety of challenging applications. Our tracks have been used at mud-filled sites, on rocky terrains in road construction projects and other challenging mining works to prove their efficiency. Have confidence in their own ability to maneuver through challenging environments with ease, enabling the optimum optimization within each operation. Compatibility:- Compatible with Airman HM07S, Baretto 1824TK, Baretto 2024TK, Baretto 2324TK, Boxer 320, Boxer 326, Boxer 322D, Case CK08, Cat ME08, Cat ME08B, Cat MM08B, Furukawa FX007, Furukawa FX008, Gehl M045, Gehl MB045, Hanix H08-2, Hanix N080-2, Hanix H08, Hanix H08-2, Hanix RT30, Hokuetsu HM07S, Kubota FH007, Kubota KH007, Kubota KH21, Libra 104TL, Nagano NS08-2, Nissan N080-2, Nissan N80, Nissan N80-2, Nissan N80-2R, Schaeff HR1, Terex HR1, Teupen LEO13GT, Brokk 100. Maintenance Tips:- To make sure the Quality and Longevity of your Rubber track, you need to follow these maintenance tips: Check Regularly that your treads are in their optimal condition. Monitor the wear from the inner side of the rubber track. Elevate the machinery for your challenging operations with our rubber tracks, your most dependable ally. Invest in excellence and propel your equipment to new heights!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.