
18in x 18in x 3in Thick Outrigger Pad w/ Ergonomic Handle Black Stabilizing Jack, 4PK
Mfr # ORP-181830x4
Zoro # G316521463
product price:Â $559.99
/pk 4, $140.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
UHMWPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORP-181830x4
Zoro #
G316521463
UPC #
840223690394
Country of Origin
China
Details
Material
UHMWPE
Color
Black
Description
Pack Size: 4 Pack 18 in x 18 in x 3 in Outrigger Pads Black w/ Rope Handle - High-Density, Square are perfect for heavy construction vehicles, including outriggers, down jacks, or stabilizers. The square crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base. Have a safe operation on uneven or sensitive grounds. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. Learn more about it below:- Dimension Details: Its a square outrigger mat with all sides size of 18 inches and a thickness of 3 inch. The black outrigger pad is a safety base that prevents vehicles from tipping or collapsing during operation or when not used. Thus, maintaining stability and ensuring a safe working environment. We additionally provide a wide variety of sizes and shapes of crane pads to accommodate your varied needs. Robust Construction: We have constructed our mats from Ultra-high molecular weight polyethylene UHMWPE to ensure strength and durability. One person can easily carry it from one place to another. It has non-conductive, water, acid, and alkali-resisting properties, perfect for outdoor settings. Portable: We have added an ergonomic handle made of nylon rope and PVC hose. Its built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storagenot capturing any extra space. Thus, making it a user-friendly design for heavy-duty operation. Load Capacity: The vertical load limit of our crane outrigger pad is 97,200 lbs and the 45-degree working load limit is 49,000 lbs with a crush rating of 300 PSI, ensuring good impact intensity and breaking elongation. Our outrigger offers great load capacity compared to other competitors in the market, increasing pad performance and life. Expect high performance from these pads, supporting the maximum weight of the equipment and the load. Surface Compatibility and Application: Our mats are made from anti-slip material, allowing them to prevent vehicle shifting, slipping, or collapsing during operation. You are flexible to utilize the pads on varied surfaces and grounds however, there are some limitations, preventing the vehicle foot or outriggers from sinking or disbalancing on the soft grounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.