Mytee Medium Outrigger Pad 24in x 24in 1.5in Black for Crane, Wrecker, Tow Truck
- Mfr # ORP-242415
- Zoro # G916502374
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORP-242415
- Zoro #
- G916502374
- UPC #
- 840223623071
- Country of Origin
- India
- Material
- High Density Polyethylene
- Color
- Black
Description
Mytee's Outrigger Pads Size: 24 in x 24 in Thickness: 1. 5 in Sq Ft: 4 Working Temperature: -30 to 60 45 Deg Load: 35,000 Lbs Vertical Load: 60,000 Lbs Crushing Rating: 200 PSI Weight: 30 lbs Waterproof and Chemicals Resistant Non-Conductive 1-Person Carry Material: High-Density Polyethylene Many heavy machines require additional base support to ensure they dont topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, which is superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing between 17-30 lbs. Every pad is also waterproof and chemical resistant so its reliable in any condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.