18in x 84in Reflective Oversize Load Sign Banner for Trucks, Trailer w/Bungee, 2PK

  • Mfr # WLS-B-REFx2

  • Zoro # G316521678


product price:  $59.19
/pk 2, $29.60/ea

Key Features

Length
84 in
Sign Background Color
Yellow-Black
Sign Material
Vinyl-coated PVC Mesh
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS-B-REFx2
Zoro #
G316521678
UPC #
840223640498
Country of Origin
China

Dimensions

Length
84 in
Width
18 in

Details

Sign Background Color
Yellow-Black
Sign Material
Vinyl-coated PVC Mesh

Description

Pack Size: 2 Pack Reflective Material Bungees and Grommets on Edges This oversized sign is made with a highly light reflective material that makes it more visible during night and low light. The outside edges have grommets and bungees for easy securing. Size: 18 in x 84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products