18inx18inx48in Trailer Tool Box & Bracket Kit w/ Mirror Finish Door, 2 Pc Brackets
- Mfr # 1848-TBSS-MBTR18-KIT
- Zoro # G025022732
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1848-TBSS-MBTR18-KIT
- Zoro #
- G025022732
- UPC #
- 840223630994
- Country of Origin
- India
Description
Trailer Tool Box (W) w/ Mirror Finish Door Size: 18in (H) x 18in (D) x 48in (W) Single-door barndoor style #304 Stainless steel lid 1.5mm and powder coated 1.5mm steel body Sturdy 14-ga. steel powder-coated body with handsome mirror finish 14-ga. stainless steel door Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a stainless steel locking T-handle latch A recessed, beveled door with a 1/2in door gasket and stainless steel continuous hinge creates a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking toolboxes Mounting Brackets for Trailer Tool Box These brackets are suitable for 18in (Height) x 18in (Depth) toolboxes or step boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld On brackets Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.