Aluminum Steps Replacement Part for 18in Wide Saddle Tool Box 2Pc Set, 12-Gauge
- Mfr # STB-18I-STEP
- Zoro # G525021846
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STB-18I-STEP
- Zoro #
- G525021846
- UPC #
- 840223697287
- Country of Origin
- India
Description
Do the steps of your saddle toolbox need replacement? Get this step replacement set from us for your saddle toolbox. This set of two steps is compatible with a saddle toolbox of compatible size. This step set helps to get secure access to equipment that is stored in the saddle toolbox of your vehicle. Mentioned below are the other crucial details of this product: Size: The set of two saddle toolbox steps is available in the following sizes: 17 13/16in x 6 1/8in x 1 9/16in 17 13/16in x 8 11/16in x 1 9/16in Compatibility: This set of two steps in different sizes is ideal for a truck saddle toolbox of size 24.5in X 28.4in X 18in. Material: It is made using strong and lightweight 12-gauge aluminum material which makes it strong enough to support heavy loads. This material is also durable, lightweight, and corrosion-resistant enabling it to perform during outdoor use on trucks. Punch Plate Surface: The steps have a punch plate design. It is a pattern of raised holes that provides traction to the steps and makes them anti-slip. This improves safety, especially during heavy downpour conditions by reducing the risks of slipping. Solid Welded Seams: The construction of this step set also includes solid welded seams that help it to prevent water, dust, and debris from gathering on or around the step. It helps to keep it clean and dry over time. Installation: This step set can be easily bolted on in the saddle toolbox of compatible size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.