1Document Holder Registration Card Box Insurance Aluminum 5-3/4inHx2-4/5inW x4inD, 12PK
- Mfr # DHx12
- Zoro # G016277752
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DHx12
- Zoro #
- G016277752
- UPC #
- 840223608399
- Country of Origin
- China
Details
- Material
- Aluminum
Description
Pack Size: 12 PackSize: 5-3/4inH x 2-4/5inW x 4inDRubber Caps Provide Tight SealMaterial: AluminumStainless Steel Document Holder is ideal for tractor trailer applications. The 5-3/4inH x 2-4/5inW x 4inD stainless steel tube protects documents and the rubber cap provides a tight seal. Includes mounting brackets.
- Pack Size: 12-Pack
- The 1-5/8" diameter x 9"L stainless steel tube protects documents and the rubber cap provides a tight seal. Includes mounting brackets.
- Size: 5-3/4"(H) x 2-4/5"(W) x 4"(D)
- Rubber Caps Provide Tight Seal
- Material: Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.