
1in Heavy Duty Weld-On Forged D Ring 47,000 Lbs, 10PK
Mfr # D-Ring01-Wx10
Zoro # G316285105
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-Ring01-Wx10
Zoro #
G316285105
UPC #
-
Country of Origin
China
Description
Pack Size: 10 PackSize: 1 inchColor: GrayMaterial: Forged SteelMount Type: Lashing Ring Weld OnBreaking Strength: 47,600 LbsWorking Load Limit: 15,866-Lbs
- Size: 1 inch Color: Gray
- Mount Type: Lashing Ring Weld On
- Material: Forged Steel
- Heavy Duty Forged Mounting Ring
- Working Load Limit: 15,866 lbs Breaking Strength: 47,600-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.