1in x 10ft Retractable Ratchet Straps w/ Coated inSin Hook, Bolt On W/ Fasteners, 4PK

  • Mfr # RS110R-BOx4

  • Zoro # G316250561


product price:  $58.99
/pk 4, $14.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS110R-BOx4
Zoro #
G316250561
UPC #
840223626812
Country of Origin
China

Description

Pack Size: 4 PackWidth: 1 InchLength: 10 FeetRatchet Style: Bolt-OnWorking Load Limit: 500 lbsBreaking Strength: 1500 lbsJUST PUSH THE BUTTON: By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need.EASILY LOCK STRAPS IN PLACE: Once youve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the safety lockin notch, which is clearly labeled on the side of the steel casing.STRONG, DURABLE, FLEXIBLE: Our ratchet straps are made of reinforced polyester webbing. Theyre lightweight and designed with strength in mind.Strap in motorcycles, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings.Installation Guideline: Slightly extend the strap to reach the bottom mounting hole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.