Shop MYTEE PRODUCTS
See all product information
Create Account
4 Pcs 1-1/2inx7ft Ladder Rack Ratchet Tie-Down Straps Round Tube Mount w/ Double J Hook, 2PK
- Mfr # RS-LR-Roundx2
- Zoro # G616278050
product price:Â
$
99.49
/pk of 2, $49.75/ea
Key Features
Length
1.5 in
Material
Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-LR-Roundx2
- Zoro #
- G616278050
- UPC #
- 840223623569
- Country of Origin
- China
- Material
- Polyester
- Color
- Black
Dimensions
- Length
- 1.5 in
Description
Pack Size: 4-Pcs1-1/2in x 7ft Strap with Double J-HookLadder Rack Ratchet Tie DownRolled Steel Bracket fits ladder racks with popular 1-7/8in - 2in OD round tubingZinc plating with Black Powder Coat FinishSet is 2 pcs per pack.Includes 2 Sets of Fasteners with Different Length to ensure perfect fitWorking Load Limit: 500 lbsBreaking Strength: 1500-lbs
- Pack Size: 2 Pack (4 Pcs)
- 1-1/2" x 7' Strap with Double J-Hook Ladder Rack Ratchet Tie Down
- Rolled Steel Bracket fits ladder racks with popular 1-7/8" - 2" OD round tubing
- Zinc plating with Black Powder Coat Finish, Working Load Limit: 500-lbs
- Includes 2 Sets of Fasteners with Different Length to ensure perfect fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.