
- 1in x 12ft Auto Retractable Ratchet Straps with Coated S Hook, 20PK
Mfr # RS112Rx20
Zoro # G416493653
product price: $234.99
/pk 20, $11.75/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS112Rx20
Zoro #
G416493653
UPC #
840223623606
Country of Origin
China
Details
Color
Black
Material
Galvanized Steel
Description
Pack Size: 20 Pack Designed to rewind with just a push of a button for tangle free easy storage Breaking Strength: 1,500 Lbs Working Load Limit: 500 Lbs Coated S Hook to prevent scratching cargo Fixed End Length: 1 Ft Aprox Our auto-retract straps incorporate a unique, spring-loaded mechanism inside the steel casing which makes spooling and unspooling easy. NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the Secure Loading Release position, all 12 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with. JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need. EASILY LOCK STRAPS IN PLACE. Once youve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the safety lock notch, which is clearly labelled on the side of the steel casing. STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. Theyre lightweight and designed with strength in mind. STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black-powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings. 15-INCH ANCHOR STRAP. The exterior ratchet strap is only 15, letting you secure even fairly small loads precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.