1inx20ft Kinetic Recovery Tow Rope 33,900 LBS Red & Black Offroad Snatch Strap
- Mfr # KRR-01-20
- Zoro # G125021789
product price:Â
$
106.99
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
- KRR-01-20
- Zoro #
- G125021789
- UPC #
- 840223602236
- Country of Origin
- China
Description
Kinetic Energy Recovery Rope Width: 1in Length: 20ft Breaking Strength: 33,900 lbs Color: Black Rope with Red Ends Comes with Velcro Strap and tote bag for traveling. Made from 100% high-tenacity, double braided nylon rope. The Kinetic rope has a stretch factor of up to 30% its original length to help pull a "stuck" vehicle out of its situation. 45% Stronger than traditional wire rope Weighs less than winch line 1in diameter recovery rope to be used in conjection on recovery with 1/2 Ton Trucks and SUV's.