2 in x 12 ft Winch Lasso Strap w/ inO in Ring, High Abrasion Orange, Cordura Sleeve, 3333 lbs, 20PK
- Mfr # WS212O-HAx20
- Zoro # G622786358
product price:Â
$
134.99
/pk of 20, $6.75/ea
Free Shipping & Returns
Key Features
Color
High Abrasion Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS212O-HAx20
- Zoro #
- G622786358
- UPC #
- 840223610620
- Country of Origin
- Cambodia
Details
- Color
- High Abrasion Orange
Description
2 in x 12 ft Lasso Strap w/ inO in Ring (No Ratchet) Working Load Limit: 3333 lbs Breaking Strength: 10,000 lbs Webbing: High Abrasion Orange Webbing is coated with Polyurethane webbing to maximize resilience to cuts and tears. Used with 2 in Ratchets for applications such as car hauler, wheel lift and auto transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.