Shop MYTEE PRODUCTS
See all product information
Create Account
2 inx11 inReplacement Fixed End Tie Down Strap w/Flat Hook & Bolt Loop 3333lbs, 4PK
- Mfr # RS2-FEx4
- Zoro # G022786019
product price:
$
40.99
/pk of 4, $10.25/ea
Key Features
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS2-FEx4
- Zoro #
- G022786019
- UPC #
- 840223695771
- Country of Origin
- China
Details
- Material
- Polyester
- Color
- Yellow
Description
No need for replacing complete tie-down straps as Mytee Products has introduced a replacement Fixed Tie Down Strap w/ Flat Hook & Bolt Loop of 2 in x 11 in. It will help you continue securing the cargo like before. An affordable fixed tie-down with bolt loop and black flat hook will ensure secure attachment onto the truck, trailer, and other anchoring points. Moreover, it will seamlessly fit with a ratchet handle. Check out the detailed breakdown of this reliable, durable, and secure tool below:- Purpose: This 2 in wide and 11 in long fixed-end strap will ensure secure attachment with different transporting vehicles and anchoring points. One end of the strap has a flat hook for vehicle attachment, whereas the other end has a bolt loop for seamless fitment with a ratchet handle. It will enable you to secure the cargo/load during transportation while preventing shifting, movement, and more. With this replacement tool, you don’t need to buy a completely ratchet strap. Sturdy Build: The webbing of the fixed end is constructed from polyester, known for its maximum strength and minimum flexibility during operation. It has resin coating for long-lasting performance in outdoor environments and settings, protecting it from changing weather conditions and liquids (water resistant). Additionally, you can complete the tie-down strap with corner/edge protectors for longevity and abrasion resistance. Load Bearing Capacity: This replacement part is designed to withstand a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. It’s humbly requested that the load capacity be followed, and exceeding the limits might break the strap, cause load spillage, shift, and thus lead to accidents. Unique Design: Our fixed-end tie-down includes a black powder-coated flat hook for secure attachment with trucks, trailers, and other anchoring points. The metal-based hook will withstand the load capacity, whereas the coating will protect it from rust, corrosion, and weather. Additionally, the strap includes a bolt loop for a seamless fit with a ratchet handle. It has reinforced stitching for durability and safety during hauling. Now, utilize this replacement part with 2 in wide tie-down straps. How to Install: Firstly, remove the bolt on the ratchet and insert the strap loop of the fixed end tie down into it. Now, tighten the bolt into the ratchet. Voila, the tie-down is ready for use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.