2inx40ft Yellow Ratchet Strap w/ J Hooks 3333 Lbs WLL Tie Down Cargo Truck Straps
- Mfr # RS240WH
- Zoro # G725021318
product price:Â
$
32.99
/ea
Key Features
Length
2 in
Width
40 ft
Material
Polyester Webbing
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS240WH
- Zoro #
- G725021318
- UPC #
- 840223631663
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Yellow
Dimensions
- Length
- 2 in
- Width
- 40 ft
Description
Protect your cargo loads and flatbeds, trucks, trailers, and more from ratchet straps. It prevent safety hazards, road accidents, load shifting, etc., during load transit. If you've hard-to-reach anchor points then grab on ratchet straps with wire hooks. Why? Learn it below:- Strap Measurements: Our ratchet strap with flat hooks and webbing has a width and length of 2 inches and 40 feet, respectively. Ratchet Measurements: The smooth ratchet has a fixed-end webbing length of 14in. The ratchet features a long and wide handle for easy grip and is zinc-plated for protection against environmental elements. There are two wire hooks galvanized for extra protection. End Fittings: The webbing end fitting has two wire hooks. It has a curved design, which provides higher strength and durability. You can easily connect it to hard-to-reach anchor points in trucks or trailers. Durable Material: The ratchet strap of resin-coated polyester barely stretches under heavy loads. It secures cargo on a flatbed trailer and fits perfectly at stake pockets or rubs the rail. The wire hooks are made from carbon steel and coated with yellow zinc to eliminate the risk of rust. Hooks Compatibility: The flat hooks are compatible with varied anchor points, including D-rings, O-rings, tie-downs, etc. These hooks are aligned at a 90-degree angle of the strap, which offers a connection to the anchor point, which prevents straps from twisting. It can sustain a high working load limit. Limit: The ratchet strap with a flat hook has a working load limit (WLL) of 3,333 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. Advance Composites: The ratchet strap with wire hooks is waterproof and doesn't degrade against UV rays. The polyester tie-down webbing is for protection and longevity. The ratchet helps best in adjustments and tightening. The wire hooks provide durable strength similar to flat hooks. Also, the hooks can secure a wide variety of loads and offer compatibility with different tie-down points. Guideline - I ncrease the life and webbing of ratchet Use cordura protective sleeves or corner protectors. Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow. All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.