Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 2inx120in Car Tie Down Straps for Trailer with Flat Hook - 3333 LB WLL Red, 4PK
- Mfr # RST-210SM-Rx4
- Zoro # G625020879
product price:Â
$
74.99
/pk of 4, $18.75/ea
Key Features
Width
2 in
Color
Red
Length
10 ft
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST-210SM-Rx4
- Zoro #
- G625020879
- UPC #
- 199145062056
- Country of Origin
- Cambodia
- Color
- Red
- Material
- Polyester
Dimensions
- Width
- 2 in
- Length
- 10 ft
Description
To eliminate this risk, check out our 'side-mount wheel strap, also called a tire ratchet strap. The red tire strap has a 2in width, 10ft length, O-ring & flat hook end fittings, ratchet, and cordura protective sleeves. Each helps in securing vehicles on rollback trailers. This attachment is constructed using medium carbon manganese steel and coated with black powder. This hook is attached to the fixed end webbing of 7 7/8in and a ratchet. Gold Chromated O-Ring: Another end fitting is an O-ring (2in diameter) that's attached to the flexible webbing end of 10ft. It allows smooth feeding of the strap, acting as a secure lasso to create a continuous ratchet around the wheel/tire. It the strap centrally aligned, allowing smooth ratcheting. The ring is constructed from carbon structural steel and coated with gold chromate for performance in changing weather conditions, especially protecting against corrosion and rust. Ratchet Mechanism: To achieve the desired strap tension, truckers require a ratchet. That's why our car tie-down strap includes a ratchet with a plastic handle. Quality Construction: We have used red polyester webbing, providing maximum tension and minimum stretch. It will withstand a working load limit of 3,333 lbs with a breaking strength of 10,000 lbs (do not exceed the mentioned working load limit). For added protection against scuff, abrasion, and rubbing, the webbing features cordura protective sleeves that securely fit around the tires. Place the wheel chocks to restrict the vehicle's rolling. Place the free end of the strap around the side of the tire (wrapping around the vehicle). Pull the strap for a snug fit. Secure the flat hook on the trailer's rail or stake pocket. Feed the loose webbing strap through the ratchet spool and pull through until there's just a little slack remaining. Tighten the strap (move the ratchet to-and-fro) to achieve the desired tension. Lock the ratchet handle until it clicks. Note: Please use 4 tie-downs for a vehicle for better security. We are providing one in this. Multi-Vehicle Compatibility: Our tire ratchet strap is designed to haul race cars, jeeps, pickup trucks, SUVs, UTVs, or luxury vehicles. It will accommodate various tire/wheel sizes, making it a choice for car haulers, tow trucks, and rollback trailers. There are other side-mount wheel nets ratchet straps for truckers to explore.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.