Shop BLACK & DECKER
See all product information
Create Account
B+D 24" BUNGEE 32PC KIT
- Mfr # BDX1010-32PK
- Zoro # G323438082
product price:Â
$
55.19
/ea
Key Features
Color
Orange
Material
Premium Rubber
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDX1010-32PK
- Zoro #
- G323438082
- UPC #
- 802024144032
- Country of Origin
- China
- Color
- Orange
- Item
- Flat Bungee Straps
- Material
- Premium Rubber
Dimensions
- Length
- 24 in
Description
BLACK+DECKER 24" Flat Bungee Straps, 32-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.