Shop MYTEE PRODUCTS
See all product information
Create Account
2 inx122.5 in Pallet Rack Safety Straps for 10 ft Pallet Racking Bays 800 lbs WLL, 8PK
- Mfr # PLTST-21225x8
- Zoro # G622786495
product price:
$
97.39
/pk of 8, $12.17/ea
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTST-21225x8
- Zoro #
- G622786495
- UPC #
- 840223635050
- Country of Origin
- China
- Color
- Yellow
- Material
- Polyester
Description
Pallet Rack Safety Straps are the best way to protect your large, palletized, and shrink-wrapped items from falling into the flue space or work areas. It will stabilize the pallet structure in different spaces, like warehouses, distribution centers, and industrial facilities. Safeguard your boxes by mounting these rack safety straps at the back of the rack as it’s necessary to fit-code standards required by insurance carriers. Protect your items on your pallet racks and learn more about our addition. Sizing: The dimensions of our pallet safety straps are as follows:- length is 122-1/2 in and width is 2 in, respectively. For wide flexibility and adjustability, we have added a 12-3/4 in elastic strap on one end of the strap near the standard hook. Moreover, it will keep the tension maintained while ensuring to keep the pallets/shrunk boxes intact in place. High-Quality Webbing: The rack safety straps are engineered from high-quality polyester webbing. It’s durable and offers great strength against forces exerted by pallets. At the ends of the webbing, you’ll find a standard pallet rack hook of carbon structural coated with white-blue zinc for securely mounting to the rack and preventing rust. It will protect the boxes and goods on the rack while diminishing the risk of accidents, injuries, and damage to inventory. Yellow Strap for High Visibility: Our strap for the pallet safety rack is designed in yellow color to ensure high visibility. The color will attract the eyes in the warehouse thus, making it noticeable to the personnel working. People will walk cautiously near the rack, alerting them to avert potential hazards. Easy Installation: You will find a standard metal rack connector on each end of the strap, which makes the snug fit easy, secure, and simple. You don’t need additional tools and hardware to install the straps. Simply, cover it around the 10 ft pallet and hook it in the metal rack. In the same way, you can remove the hook whenever you need. Note: Regularly inspect any sign of wear and tear, damage, or loosening. Replace any damaged strap for optimal safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.