2 inx98.5 in Pallet Rack Safety Nets for 8 ft Pallet Racking Bays 800 lbs WLL
- Mfr # PLTNET-325985
- Zoro # G622786518
product price:
$
66.69
/ea
Key Features
Color
Yellow with Black
Material
PVC Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTNET-325985
- Zoro #
- G622786518
- UPC #
- 840223635180
- Country of Origin
- China
Details
- Color
- Yellow with Black
- Material
- PVC Mesh
Description
Get better safety and security of goods/objects in your warehouse and pallet racks with 98-1/2 in Fixed pallet rack safety net for an 8ft Bay. The broad mesh design net keeps the large, loose, palletized, or shrink items in place, preventing them from falling into flue space and reducing the risk of injury to personnel/damage to property. Learn more about this rectangular pallet rack below:- Measurements & Design: This storage rack netting is available in the size of 98-1/2 in (width) and 32-1/2 in (height). It has a mesh design (90 in length) with webbing securing the edges and center of the safety net. The webbing has a 2 in thickness, whereas the distance between each webbing is 13 in (W) x 15-3/4 in (L). The mesh net includes elastic straps of 12-3/4 in for flexibility and net adjustability. These elastic straps are found on one side of metal connectors. Durable Construction: These safety nets are designed from high-quality PVC and the webbing is engineered from polyester to ensure long service life. It offers excellent strength against forces exerted by the pallet. For secure mounting, you’ll find a standard pallet rack hook and an elastic strap for adjustability. The net and webbing are securely sewn to bear the weight of different loads while keeping them in place. High Visibility: To ensure clear and vibrant visibility in the warehouse, distribution center, and industrial facilities, we’ve designed this pallet rack safety net in yellow color. The color will keep people cautious and avert potential hazards. The color will attract attention from a distance and clarity to watch while working. Compatibility: Our warehouse rack netting has metal connectors on all four corners. They are made from high-quality metal, and this connector is built to last. These connectors offer compatibility with teardrop and slotted pallet rack uprights. It is designed to fit the bay with a length of 8ft, giving broad flexibility and secure holding. Install in Seconds: You don’t need professional help or additional tools to attach these fixed pallet rack nets in your desired space. The easy-to-connect and remove metal connector makes the installation process simple. Select the bay of 8 ft and mount the metal corners to the rack type. Voila! Connect your mesh safety net in seconds. Keep These Points in Note: Keep an eye on any wear and tear, damage, or loosening to prevent any casualty or damage. Get a strap immediately for optimal safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.