2 inx146.5 in Pallet Rack Safety Straps for 10 ft Pallet Racking Bays 800 lbs WLL, 8PK
- Mfr # PLTST-21465x8
- Zoro # G922786089
product price:
$
102.49
/pk of 8, $12.81/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTST-21465x8
- Zoro #
- G922786089
- UPC #
- 840223635081
- Country of Origin
- China
- Color
- Yellow
- Material
- Polyester
Description
Want to protect your large, palletized, and shrink-wrapped items from falling into the flue space or work areas? Get Mytee Products’ Pallet Rack Safety Straps that will stabilize the pallet structure in your warehouses, distribution centers, and industrial facilities. To protect your items on your pallet racks then explore our addition. Size: You will get our pallet safety straps in 146-1/2 in length and 2 in width, respectively. For wide flexibility and adjustability, we have added a 12-3/4 in elastic strap on one end of the strap near the standard hook. Moreover, it will keep the tension maintained while ensuring to keep the pallets/shrunk boxes intact in place. High-Quality Webbing: The rack safety straps are engineered from high-quality polyester webbing. It’s durable and offers great strength against forces exerted by pallets. At the ends of the webbing, you’ll find a standard pallet rack hook for securely mounting to the rack. It will protect the boxes and goods on the rack while diminishing the risk of accidents, injuries, and damage to inventory. It has four carbon structural steel engineered standard pallet hook racks, which are coated with white-blue zinc. It will protect them from corrosion and other environmental elements. Yellow Strap for High Visibility: Our strap for the pallet safety rack is designed in yellow color to ensure high visibility. The color will attract the eyes in the warehouse thus, making it noticeable to the personnel working. People will walk cautiously near the rack, alerting them to avert potential hazards. Easy Installation: You will find a standard metal rack connector on each end of the strap, which makes the snug fit easy, secure, and simple. You don’t need additional tools and hardware to install the straps. Simply, cover it around the 10 ft pallet and hook it in the metal rack. In the same way, you can remove the hook whenever you need. Note: Regularly inspect any sign of wear and tear, damage, or loosening. Replace any damaged strap for optimal safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.