2 inx98.5 in Pallet Rack Safety Straps for 8 ft Pallet Racking Bays 800 lbs WLL
- Mfr # PLTST-2985
- Zoro # G522786502
product price:
$
24.59
/ea
Sold in multiples of 2 for
$49.18
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTST-2985
- Zoro #
- G522786502
- UPC #
- 840223634978
- Country of Origin
- China
- Color
- Yellow
- Material
- Polyester
Description
Polyester Pallet Rack Safety Straps will add a layer of protection, keeping the large, palletized, and shrink-wrapped items from falling into the flue space (keeping it clear) or work areas. It will enhance the stability of your pallet racking system in various locations, like warehouses, distribution centers, and industrial facilities. These rack safety straps are mounted at the back of the rack, which you can install in seconds and ensure the fit-code standards required by insurance carriers. Learn more about our additions below:- Dimensions: Our pallet safety straps have a length of 98-1/2 in and a width of 2 in width that fits the 8 ft pallet bay. You will find a 12-3/4 in elastic strap on one end of the strap for more flexibility and adjustability. The elastic strap will further maintain the tension and ensure to hold the pallets in place. It will ensure stability and reduce the risk of accidents, injuries, and damage to inventory. Durable Material: Our rack safety straps are made from high-quality polyester webbing, which ensures long service life and strength against forces exerted by pallets. At the end of the webbing, you’ll find a standard pallet rack hook of carbon structural steel that will securely mount to the rack. It is coated with white-blue zinc that prevents it from rust and other environmental elements. High Visibility: This pallet safety rack is available in yellow color for high visibility. The color will stand out in the warehouse, making it noticeable to the personnel working. It will alert the people and prepare them to be more cautious. Thus, averting potential hazards. Easy to Install: Our rack safety strap has a standard metal rack connector on each end, which makes the holding easy, secure, and simple. You don’t need additional tools and hardware to install the straps. Simply, cover it around the 8 ft pallet and hook it in the metal rack. In the same way, you can remove the hook whenever you need. Note: Regularly inspect any sign of wear and tear, damage, or loosening. Replace any damaged strap for optimal safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.