2inx110.5in Pallet Rack Safety Straps for 9 ft Pallet Racking Bays 800 lbs WLL
- Mfr # PLTST-21105
- Zoro # G625021937
product price:Â
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTST-21105
- Zoro #
- G625021937
- UPC #
- 840223635005
- Country of Origin
- Cambodia
Description
Here are Pallet Rack Safety Straps - a protective layer that holds the large, palletized, and shrink-wrapped items from falling into the flue space (keeping it clear) or work areas. It stabilizes the pallet structure whether it's in warehouses, distribution centers, and industrial facilities. Mount these rack safety straps at the back of the rack and ensure the fit-code standards required by insurance carriers. Protect your items on your pallet racks and learn more about our new addition. Measurements: Our pallet safety straps have a length and width of 110 1/2in and 2in, respectively. You will find a 12 3/4in elastic strap on one end of the strap near the standard hook for more flexibility and adjustability. It will maintain the tension and ensure to hold the pallets/shrunk boxes in place. Premium Material: We have crafted our rack safety straps from high-quality polyester webbing, which is durable and offers great strength against forces exerted by pallets. At the end of the webbing, you'll find a standard pallet rack hook of carbon structural steel that will securely mount to the rack. Moreover, it's coated with white blue zinc that will protect against rust and other environmental elements. Clear Visibility: This pallet safety rack is available in yellow color for high visibility. The color will stand out in the warehouse, making it noticeable to the personnel working. It will alert the people and prepare them to be more cautious. Thus, averting potential hazards. Easy to Install: Our rack safety strap has a standard metal rack connector on each end, which makes the holding easy, secure, and simple. You don't need additional tools and hardware to install the straps. Simply, cover it around the 9 ft pallet and hook it in the metal rack. In the same way, you can remove the hook whenever you need. It will keep the stability in check while reducing the risk of accidents, injuries, and damage to inventory. Note: Regularly inspect any sign of wear and tear, damage, or loosening. Replace any damaged strap for optimal safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.