2 Pack 12'x20ft White Heavy Duty Canvas Tarp 12oz - Water Resistant & Breathable, 2PK
- Mfr # CT12-20-Wx2
- Zoro # G125022335
product price:Â
$
282.99
/pk of 2, $141.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT12-20-Wx2
- Zoro #
- G125022335
- UPC #
- 840223686267
- Country of Origin
- China
Description
Pack Size: 2 Pack In search of reliable security Consider our premium White canvas tarps. Crafted with a focus on quality and endurance, these tarps offer a flexible solution to shield your products from weather elements. Versatile Coverage: Whether in agriculture, construction, or general equipment protection, our Canvas Tarps ensure dependable coverage for diverse applications. Breathable Design: Engineered with breathable canvas, these tarps minimize condensation, keeping your covered items dry and safeguarded. Water Resistance: Treated to repel water, our tarps offer resistance against light rain and moisture. For heavier rainfall or prolonged exposure, additional waterproofing with a sealant is recommended (available separately). Robust Build: Featuring a 21 mil thickness and crafted from durable 12 Oz Polyester material, our Canvas Tarps are designed to endure rugged conditions and deliver enduring protection. Specifications: Sturdy Construction: Engineered to endure tough conditions, making them suitable for various applications. Multiple Size Options: Select from a range of sizes to match your specific needs, ensuring an optimal fit for your coverage requirements. Size Note: Please be aware that due to the handmade nature of our Canvas Tarps, the actual cut size may differ from the listed size by up to 2% or 6in. While we aim for precision, variations may occur due to fabric stretching and manufacturing processes. Usage Recommendations: Utilize our Canvas Tarps for transporting lumber in construction or storing hay in agricultural settings. Rest assured, our tarps will safeguard your valuables when you need them the most. Consider the white canvas alternative for durability and versatility. Invest in top-notch protection for your equipment and belongings today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.