Shop MYTEE PRODUCTS
See all product information
Create Account
(2 pack) 20ft E Track Ratchet Straps Trailer Truck Cargo Van Tie Down Strap, 2PK
- Mfr # ETKRS220x2
- Zoro # G325022432
product price:Â
$
21.15
/pk of 2, $10.58/ea
Key Features
Color
Blue
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKRS220x2
- Zoro #
- G325022432
- UPC #
- 840223621800
- Country of Origin
- Cambodia
- Color
- Blue
- Material
- Polyester
Description
2 Pcs - E Track Ratchet Straps 2in x 20ft - Blue E-Track Ratchet Strap Size: 2in x 20ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. The fixed end is 51in from fixed end to ratchet Fixed End Length: 4 Ft (Aprox)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.