Shop MYTEE PRODUCTS

(2 Pack) 2in x 8ft RTJ Cluster Ratchet Straps Car Hauler Tow Wrecker Straps, 2PK

  • Mfr # RSRTJ28x2
  • Zoro # G625020930

product price: 
$
66.99
/pk of 2, $33.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSRTJ28x2
Zoro #
G625020930
UPC #
840223623897
Country of Origin
Cambodia

Description

Securing heavy loads during transport can be stressful. Loose tie-downs, shifting cargo, and unreliable straps can lead to damage, delays, or safety risks on the road. This is when our 2in x 8ft RTJ Cluster Ratchet Strap comes to the rescue. A professional-grade tie-down solution you can trust for towing, hauling, and vehicle transport. Size: This ratchet strap measures 2 inches wide and 8 feet long, making it for load securement. The 2-inch width provides increased surface contact, which helps distribute tension evenly across the load and reduces the risk of damage. The 8-foot length offers enough reach to secure vehicles, equipment, and large cargo on trailers, flatbeds, and tow trucks while still allowing precise tightening. Working Load Limit (WLL): With 3,333 lbs WLL, it indicates the maximum weight this ratchet strap can safely secure during regular use. Staying within the working load limit ensures operation and long-term durability of the strap, making it suitable for professional transport and towing applications. Breaking Strength: The breaking strength of 10,000 lbs represents the maximum force the strap can withstand before failure in controlled testing conditions. This high breaking strength provides an important safety margin above the working load limit. End Fittings: This ratchet strap is equipped with an RTJ cluster hook on one end and a twisted snap hook on the other, offering flexibility and secure attachment options. The RTJ cluster hook allows connection to multiple anchor points, making it for vehicle tie-downs. The twisted snap hook keeps the webbing aligned and flat while providing a locking latch for added safety, preventing accidental disengagement during transport. Fixed End Length: The strap features an approximately 1-foot fixed end, which allows and easy attachment to anchor points. This fixed section reduces setup time and helps maintain consistent positioning during tightening. It also improves control when operating the ratchet, especially in tight or confined spaces. Webbing Material: The webbing is made from high-quality polyester, a durable material commonly used in cargo control. Polyester offers low stretch under tension, helping maintain load stability throughout transport. It also resists moisture, UV exposure, abrasion, and chemicals, ensuring performance and extended service life even in demanding environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.