2 Pack 36inx39inx46in Black Quilted Moving and Storage Washable Blanket for Chair, 2PK
- Mfr # MB-CCx2
- Zoro # G825021683
product price:Â
$
132.99
/pk of 2, $66.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB-CCx2
- Zoro #
- G825021683
- UPC #
- 840223637092
- Country of Origin
- China
Description
Pack Size: 2 Pack Here's Our Black Quilted Chair Cover - a specially designed moving blanket that covers the chairs or recliners, securing them from scratches and dents. This versatile chair cover is great support when moving, storing, remodeling, or house painting the space. Anyone, including moving companies, furniture movers, and more can use these covers. It's a machine-washable fabric, which will ensure repeated use. Learn more about this feature below:- Dimension: Our black quilted recliner chair cover has a height of 46in, width of 39in, and depth of 36in. It acts as a protective layer between the chair and external factors, preventing them from scratches, dents, dust, etc. Cover Design & Material: These protection covers are made from high-quality polyester fabric, which has sturdy padding inside and a cushioning structure that absorbs impacts and shocks while minimizing the risk of damage. It's designed specifically in the shape of chairs and recliners to accommodate compatibility with different types of chairs/recliners. The design further ensures easy sliding and covering, preventing it from sliding off. Durable Stitching: We have used zig-zag quilted stitching in the entire moving blanket, ensuring a sturdy construction and reducing the wear and tear risks. Additionally, it eliminates that extra bulk. The design can withstand rigors/damage during moving. The ends and sides have robust polyester Orange binding for a snug fit around the chairs/recliners. However, it's recommended to not use the blanket over light colored furniture. Ease of Use: As mentioned above, you can easily slide the covers on the chairs/recliners. It will make moving convenient during transportation. You can secure the covers with bands, rope, or tape. These quilted chair blankets are light in weight, allowing you to fold, carry, and store in a compact space. Reusable & Washable: Our chair covers have a long service life and are designed to withstand multiple uses. These are machine washable and easy to clean and maintain between uses. Vast Adaptability: You can use our covers for various purposes, like during home renovations, relocations, storage in warehouses, or self-storage units. You can also use these protective chairs in transit during events or exhibitions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.