Shop MYTEE PRODUCTS
Create Account
4PK 72inx80in HD Moving Blankets for Furniture & Appliances Protection - Red, 4PK
- Mfr # MB-NW-1-Redx4
- Zoro # G225021696
product price:Â
$
49.99
/pk of 4, $12.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-NW-1-Redx4
- Zoro #
- G225021696
- UPC #
- 199145085659
- Country of Origin
- Cambodia
Description
Now, moving, placing items in storage, or protecting your furniture during remodeling is easy with our non-woven moving blanket. It will secure them from scratches, dents, scuffs, & nicks. It provides quality protection, especially when transporting or moving fragile cargo. The size is perfect to accommodate various items, making it an ideal choice for moving companies, furniture movers, and more. Moreover, it is made from non-woven polyester fabric. Learn more about this product's details below:- Measurement Details: This packing blanket is available in 72in length and 80in width. The size makes it a multipurpose design that can be used as shipping blanket, cargo blanket, and furniture blanket. It completely wraps the items, like crates, fragile goods in an auction, and in warehouses or distribution centers. Premium Quality Construction: This cover works as a shield made from non-woven polyester fabric with a soft cushion to absorb impacts and shocks. It will minimize the risk of damage. The material is highly durable and lightweight, featuring reinforced stitching and binding. It will not tear so easily, ensuring prolonged life. These are not machine washable, but can be spot cleaned. Want to change the aesthetics? Then try out another color, i.e., blue non-woven moving blanket. Zig-Zag Stitching: To ensure sturdy construction, this red moving blanket has quilted zig-zag stitching entirely. It will reduce the risk of tears while eliminating the chances of extra bulk compiling at one place. The edges/ends of this polyester moving blanket have double stitching and are separated with a black material for aesthetics. Easy Application: You don't need tutorials or heavy tools for the application; simply surround the cargo. You can secure it further with heavy-duty rubber bands. Now no more accidental slipping or blanket falling. Lastly, this packing blanket has wide usages, such as safeguarding the cargo, furniture, and other storage items in cargo, home, warehouses, or distribution centers. Also, do you know you will require furniture moving dollies and a piano moving skid board for pianos? You can find these essentials too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.