(2 Pack) 5/8in Omega Coupling Link Grade 80, 16,000 lbs Load Capacity, 2PK
- Mfr # OL-58-G80x2
- Zoro # G225021139
product price:Â
$
93.99
/pk of 2, $47.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL-58-G80x2
- Zoro #
- G225021139
- UPC #
- 840223627536
- Country of Origin
- China
Description
Here's a 5/8in G80 Omega Link from Our Products. It's a coupling component that acts as a bridge to connect the chain, hooks, master link, and other lifting fittings. It's widely used in axle chains/single-leg or multi-leg chain sling assemblies. Constructed from robust materials, it will ensure structural integrity and long-lasting durability in changing weather conditions. Learn more about this replacement connector below:- Composition & Finish: This 5/8in omega coupling link is manufactured from robust alloy steel. It will ensure structural integrity during lifting and rigging, reducing fatigue and maintaining toughness. The link is powder-coated with a red protective layer to protect against corrosion, rust, and changing weather conditions. It will extend service life and enhance safety in outdoor settings. Unique Design & Components: The main body of the omega link chain attachment (1) is oval/omega-shaped. It provides wider internal clearance, better load distribution, and smooth articulation with master links, hooks, or chains. It features bushings/sleeves (2) that will hold the pin securely in place. Lastly, the locking pin (1) passes through the body while locking the connected coupling components. Versatile Applications: The 5/8in omega link primarily functions as a bridge to connect the chain to a hook, master link, eye bolt, or chain sling assemblies (single-or multi-leg). It will join unequal components and replace damaged ones. A perfect replacement connector for your next lifting, rigging, and material handling applications. We have one more size for you to explore and more rigging hardware supplies. Safety & Load Handling: It's a grade 80 (G80) link that can efficiently withstand a load capacity of 10,600 lbs and 42,400 lbs breaking strength. Do not exceed the mentioned working load limit and maintain proper load direction. You have to keep the load in line, not side-loaded. Lastly, try to avoid shock loads (sudden jerks or impacts) and regularly check for the signs of wear, deformation, or corrosion. Easy Assembly & Disassembly: How to use is very simple, allowing you to do it quickly. Check the steps below:- Disassemble the link by removing the pin and bushings. Connect or insert the attachments you're planning to attach. Insert the pin drive pin inside and hammer down the bushing/sleeves/connector. Voila, assembly is done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.