Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) 7-Way ABS Coil 15ft (Green) 12in x 12in Leads Trailer Electrical Power..., 2PK
- Mfr # MP-ABS15-12x12x2
- Zoro # G625020800
product price:Â
$
167.99
/pk of 2, $84.00/ea
Free Shipping & Returns
Key Features
Size
12" x 12"
Color
Green
Cord Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABS15-12x12x2
- Zoro #
- G625020800
- UPC #
- 840223606470
- Country of Origin
- China
- Color
- Green
Dimensions
- Size
- 12" x 12"
- Cord Length
- 15 ft
Description
Pack Size: 2 Pack 15ft Long Coiled ABS Power Cord Trailer & Tractor Lead: 12in Lead with Zinc Die-Cast Plugs Quality designed for the demands of modern ABS equipped trailers. EXPERT INSTALLATION OPTION: Air brake tubing and power cords are vital for your safety on the road. That's why it can be worth it to take advantage of our expert installation. DURABLE: The green synthetic tubing material is engineered to be durable and. It resists abrasions from dirt, ice, or debris.: The 7-Way ABS Power Cord has spring-loaded rubber fittings near the ends of the cord to protect you from accidental shock during installation or repair.: Our 7-Way ABS Coil utilizes zinc die-cast plugs to efficiently move electricity from the engine to the trailer. HIGH QUALITY: This product has a range of qualities, including a high-retention coil memory. FLEXIBLE: The 7-Way ABS Coil is flexible in a wide range of outdoor temperatures. DOT COMPLIANT: The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. Mytee's 7-Way ABS Coil meets or exceeds every DOT standard. MEETS OR EXCEEDS STANDARDS: The 7-Way ABS Coil meets or exceeds relevant J560B, J2222 & J2394 standards set by the Society of Automotive Engineers (SAE). Compatible with Other Brands & Their Part Numbers: Compatible With OE Aftermarket: 0587-EL27041, 22-4621, 37130, 590156, 7ETB522MG, SF0155CE Compatible With Mack: 1000-EC157, 1000EC157, 8498-244621, 8498-713C, 8498244621, PH1244621 Compatible With Automann: 179.3010.15, 179.3010.15I, PHI22-4621, PHI24-4621, PHI24-9621 Compatible With Truck-Lite: 24-4621 Compatible With Phillips: 24-9621, 244621 Compatible With Bendix: 27019 Compatible With Truck: 3093489, EC157, MIDBE27019, MIDBE277019 Compatible With Tramec Sloan: 421113 Compatible With Tramec: 47015, 47115 Compatible With Toyota: 47A15 Compatible With Freightliner: 5396-BE27019, ABPN54ASAF0155CE, ABPN54ASF0155CE, PHM244621 Compatible With Velvac: 590157 Compatible With Imperial Supplies: 73141 Compatible With Tectran: 7MTY522MG Compatible With Power Products: EL27041 Compatible With Grote: GR087111 Compatible With Globetech Manufacturing: GT-39002N-15 Compatible With Haldex: BE27019, BE27048, HDXBE27019, PHI244621 Compatible With: MIR-BE27019, S-18363, S18363 Compatible With OTR: OTR0155CE Compatible With Paccar Parts: PE1570, PE15700 Compatible With: PHL244621 Compatible With World American: WA244621
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.